Deep groove ball bearing SNR 6001HVZZ, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6001HVZZ
Rubix:204A8806
EAN:3413520357290



Documents
Product details : SNR 6001HVZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, polyamide cage, deflectors on both sides, for high-speed applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x8 mm |
|---|---|
| Logistic Weight | 23 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | polyamide |
| Reference speed | 24000 rpm |
| Limit speed | 40000 rpm |
| Basic static load, radial - C0r | 2370 N |
| Basic dynamic load, radial - Cr | 5000 N |
| Weight | 0.021 kg |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- Delivery usually within ( 3 ) days
