SKF Deep groove ball bearing 6215 Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x130x130 mm |
---|---|
Logistic Weight | 1202,7 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Reference speed | 10000 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 68900 N |
In stock: Next day delivery