Deep groove ball bearings, single row
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60.. |
Material | Steel |
Cage | Steel |
Precision | normal |
Basic static load, radial - C0r | 5850 N |
Basic dynamic load, radial - Cr | 10100 N |
Usually arrives within 14 working days