SKF Deep groove ball bearing 6219 Series
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x170x170 mm |
---|---|
Logistic Weight | 2492 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 32 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 62.. |
Material | bearing steel |
Cage | steel |
Reference speed | 8000 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 81500 N |
Basic dynamic load, radial - Cr | 114000 N |
Usually arrives within 14 working days