Deep groove ball bearing NTN 16019, Outer diameter: 145 mm | Width: 16 mm | Inner diameter: 95 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16019
Rubix:204A4270
EAN:4547359515800



Product details : NTN 16019 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x16 mm |
|---|---|
| Logistic Weight | 918 g |
| Inner diameter | 95 mm |
| Outer diameter | 145 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 35000 N |
| Basic dynamic load, radial - Cr | 38000 N |
| Weight | 0.885 kg |
Show UNSPSC/ECL@SS
£ 50.99 excl. VAT
/ Each
£ 61.19 incl. VAT
- Delivery usually within ( 3 ) days
