SKF Deep groove ball bearing 6303 Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x42x42 mm |
---|---|
Logistic Weight | 78,4 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 6302 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 5400 N |
Basic dynamic load, radial - Cr | 11900 N |
Usually arrives within 14 working days