16000 Single Row Deep Groove Ball Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 340x340x37 mm |
---|---|
Logistic Weight | 11300 g |
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 37 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 216000 N |
Usually arrives within 14 working days