SKF Deep groove ball bearing W 63.. Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 346 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 22900 N |
In stock: Next day delivery