References
SKF:TMAS 340
Rubix:1437941
EAN:7316571413532

Product details : SKF SHIM KIT TMAS 340
The SKF TMAS 340 shim kit is designed to precisely adjust the height of industrial machines. This complete set of precision shims ensures a reliable and long-lasting adjustment.
Features:
The SKF TMAS 340 offers a quick and easy solution for machine alignment. This kit includes an assortment of high-strength, metric stainless steel shims, allowing for precise height adjustment. Each shim is clearly engraved with its thickness and dimensions for immediate identification. The shims are easy to insert and remove, significantly reducing maintenance time. The sturdy, well-organized carrying case keeps the parts neatly organized and easily accessible. This kit is ideal for professionals seeking to ensure reliable adjustments and optimal mechanical stability in their installations.
Specifications:
- Kit consists of 340 precision metric shims
- Shim dimensions: 100 x 100 mm and 125 x 125 mm
- Available thicknesses: 0.05 mm; 0.10 mm; 0.20 mm; 0.25 mm; 0.40 mm; 0.50 mm; 0.70 mm; 1.00 mm; 2.00 mm
- Quantity per thickness and size: 20 pieces (except 2.00 mm, which comes in a pack of 10)
- Case dimensions: 530 x 110 x 360 mm
- Permanent markings on each shim for quick identification
- Material: stainless steel.
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports a variety of industrial sectors, including the automotive, aerospace, energy, and manufacturing industries, among many others.
Features:
The SKF TMAS 340 offers a quick and easy solution for machine alignment. This kit includes an assortment of high-strength, metric stainless steel shims, allowing for precise height adjustment. Each shim is clearly engraved with its thickness and dimensions for immediate identification. The shims are easy to insert and remove, significantly reducing maintenance time. The sturdy, well-organized carrying case keeps the parts neatly organized and easily accessible. This kit is ideal for professionals seeking to ensure reliable adjustments and optimal mechanical stability in their installations.
Specifications:
- Kit consists of 340 precision metric shims
- Shim dimensions: 100 x 100 mm and 125 x 125 mm
- Available thicknesses: 0.05 mm; 0.10 mm; 0.20 mm; 0.25 mm; 0.40 mm; 0.50 mm; 0.70 mm; 1.00 mm; 2.00 mm
- Quantity per thickness and size: 20 pieces (except 2.00 mm, which comes in a pack of 10)
- Case dimensions: 530 x 110 x 360 mm
- Permanent markings on each shim for quick identification
- Material: stainless steel.
Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports a variety of industrial sectors, including the automotive, aerospace, energy, and manufacturing industries, among many others.
Strengths
- Allows for quick and precise adjustment of machine height;
- Reduces equipment downtime during maintenance operations;
- Clear markings for immediate identification of shims;
- Convenient carrying case for organized storage and safe transport;
- Wide range of thicknesses to accommodate all configurations;
- Corrosion-resistant stainless steel for increased durability;
- Shims can be replenished individually for cost-effective inventory management.
- Reduces equipment downtime during maintenance operations;
- Clear markings for immediate identification of shims;
- Convenient carrying case for organized storage and safe transport;
- Wide range of thicknesses to accommodate all configurations;
- Corrosion-resistant stainless steel for increased durability;
- Shims can be replenished individually for cost-effective inventory management.
Applications
The TMAS 340 shim kit is recommended for all alignment work requiring high precision, particularly in the fields of industrial maintenance, precision engineering, automated production, and heavy machinery installation. It is used by maintenance technicians, production engineers, and machine installers to compensate for height differences, ensure optimal stability, and prevent vibrations.
Technical specifications
Attributes
| Type | shim set 340 |
|---|---|
| Series | tmas |
| Model | tmas 340 |
Show UNSPSC/ECL@SS
£ 1,377.22 excl. VAT
/ Each
£ 1,652.66 incl. VAT
- Delivery usually within ( 3 ) days
