References
Schaeffler:HEATER100-SMART-230V-UK
Rubix:386A7148
Manufacturer :3004301910000
Product details : SCHAEFFLER HEATER100-SMART-230V-UK HEATER SMART
Induction heating is a fast and controlled heating method. In contrast to traditional heating methods, such as furnaces, oil baths, and gas burners, it is the most advanced and simultaneously environmentally friendly form of induction heating. Moreover, this method is much better able to overcome the challenges of heating processes when it comes to precision, energy efficiency, safety, and cost. HEATER SMART ensures even and controlled heating. Its log function provides profound documentation. Thanks to its Delta-T control, the HEATER SMART is especially suitable for bearings with low radial clearance. The environmentally friendly induction heating preserves the workpieces.
Strengths
•Environmentally friendly and energy-efficient heating method
Consistent, controlled heating
Safe heating of roller bearings with reduced bearing clearance
Documentation of the heating process
Intuitive operation via touch screen
Prevents bearing damage
Conserves original bearing lubrication
Easy to operate
Operating modes: time, temperature, temperature a time mode, temperature and speed mode
With two temperature sensors for delta T control (temperature measuring on inner and outer bearing ring)
For rolling bearings, toothed wheels, couplings, bushings, inner rings of needle and cylindrical roller
Consistent, controlled heating
Safe heating of roller bearings with reduced bearing clearance
Documentation of the heating process
Intuitive operation via touch screen
Prevents bearing damage
Conserves original bearing lubrication
Easy to operate
Operating modes: time, temperature, temperature a time mode, temperature and speed mode
With two temperature sensors for delta T control (temperature measuring on inner and outer bearing ring)
For rolling bearings, toothed wheels, couplings, bushings, inner rings of needle and cylindrical roller
Applications
Complete bearings or other ring-shaped ferromagnetic steel parts;including toothed wheels;couplings;bushings Inner rings of cylindrical roller bearings or needle bearings
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 3,241.82 excl. VAT
/ Each
£ 3,890.18 incl. VAT
- Usually arrives within 14 working days
