FAG FITTINGTOOL-ALU10-50 039060012-0000-10


Mounting Tool Set

References
fag:FITTING-TOOL-ALU-10-50
rubix:154A6796
manufacturer :0390600120000
ean:4012802118865
brand logo
brand logo
Technical specifications

Product details : FAG FITTINGTOOL-ALU10-50 039060012-0000-10


The mounting tool set FITTING-TOOL-ALU-10-50 facilitates particularly economical mounting of many standardised rolling bearings and other parts with a cylindrical bore. It is suitable for rolling bearings with a bore diameter of 10 mm to 50 mm. Each mounting sleeve can be pushed over the shaft end by up to 220 mm.

Scope of delivery:

  • 33 mounting rings
  • 3 mounting sleeves
  • 1 recoilless hammer

Technical specifications


Attributes
Logistic Weight4200 g
TypeTool Set
SeriesMONTAGEGEREEDSCHAP
ModelFITTING-TOOL-ALU-10-50
Show UNSPSC/ECL@SS
£ 688.31 excl. VAT
/ Each
£ 825.97 incl. VAT
  • Usually arrives within 14 working days