SKF Needle Ring
Inner diameter | 47 mm |
---|---|
Outer diameter | 52 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x52x52 mm |
---|---|
Logistic Weight | 32 g |
Inner diameter | 47 mm |
Outer diameter | 52 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9000 rpm |
Limit speed | 10000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 49 N |
Basic dynamic load, radial - Cr | 22.4 N |
Usually arrives within 14 working days