NTN K81124T2 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - K81124T2

See technical informationSee documents
References
NTN:K81124T2
Rubix:205A4492
EAN:4547359095128
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter155 mm
Width11 mm
See all Specifications
Documents

Product details : NTN K81124T2 NEEDLE ROLLER BEARING


Needle roller bearing, thrust cylindrical roller bearing, cage assembly, K811 series

Technical specifications


Attributes
Logistics dimensions (L x W x H)155x155x11 mm
Logistic Weight286 g
Inner diameter120 mm
Outer diameter155 mm
Width11 mm
Series81100
Cagepolyamide
Basic static load, radial - C0r655000 N
Basic dynamic load, radial - Cr172000 N
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 90.65 excl. VAT
/ Each
£ 108.78 incl. VAT
  • Usually arrives within 14 working days