NTN - Needle Roller Bearing - K80X88X30
Inner diameter | 80 mm |
---|---|
Outer diameter | 88 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 88x88x30 mm |
---|---|
Logistic Weight | 190 g |
Inner diameter | 80 mm |
Outer diameter | 88 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Number of rows | 1 |
Standard | ISO 15 |
Basic static load, radial - C0r | 166000 N |
Basic dynamic load, radial - Cr | 69000 N |
Usually arrives within 14 working days