SKF PULLEY PHP6-3V600TB
SKF Pulley Narrow Wedge Taper Bushed 6 Groove 3V-Series
See technical informationReferences
SKF:PHP 6-3V600TB
Rubix:102A1506
EAN:7316572754115

Product details : SKF PULLEY PHP6-3V600TB
All SKF pulleys / sheaves are manufactured from cast iron (G3000). One plane (statically) balanced as standard. Dynamic balancing on request.
Technical specifications
Attributes
| Logistic Weight | 1 955 g |
|---|---|
| Profile | 3v |
| Pitch diameter | 151.13 mm |
| Number of grooves | 6 |
| Taper bush | 2517 |
| Material | cast iron |
| Type | b-1 |
| Outer diameter | 152.4 mm |
| Width | 66.61 mm |
Show UNSPSC/ECL@SS
£ 54.02 excl. VAT
/ Each
£ 64.82 incl. VAT
- Usually arrives within 14 working days
