FENNER TAPER LOCK PULLEY QXPA SECTION 224MM 5 GROOVE TAPER BORED 3020
V-pulley for taper bush
See technical informationReferences
Fenner:SPA224X5-FEN
Rubix:406A0704
Manufacturer :031A0285



Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 224MM 5 GROOVE TAPER BORED 3020
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 224 SPA 5 TL 3020
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 224 mm |
| Number of grooves | 5 |
| Taper bush | 3020 |
| Material | cast iron (gg25) |
| Type | 2 |
| Rim width | 80 mm |
| Outer diameter | 230.2 mm |
| Width | 80 mm |
Show UNSPSC/ECL@SS
£ 114.62 excl. VAT
/ Each
£ 137.54 incl. VAT
- Delivery usually within ( 2 ) days
