SPZ Section Five Grooves V-Pulleys
Profile | spz |
---|---|
Pitch diameter | 160 mm |
Number of grooves | 5 |
Profile | spz |
---|---|
Pitch diameter | 160 mm |
Number of grooves | 5 |
Taper bush | 2517 |
Type | 2 |
Rim width | 64 mm |
Outer diameter | 164 mm |
Width | 45 mm |
Material | cast iron gg25 |
Usually arrives within 14 working days