FENNER TAPER LOCK PULLEY QXPA SECTION 160MM 1 GROOVE TAPER BORED 1610
V-pulley for taper bush
See technical informationReferences
Fenner:SPA160X1-FEN
Rubix:406A0684
Manufacturer :031A0221

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 160MM 1 GROOVE TAPER BORED 1610
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 160 SPA 1 TL 1610
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 160 mm |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Number of grooves | 1 |
| Type | taper lock® pulley (trapezoidal groove pulley) |
| Rim width | 20 mm |
| Outer diameter | 165.5 mm |
Show UNSPSC/ECL@SS
£ 35.34 excl. VAT
/ Each
£ 42.41 incl. VAT
- Delivery usually within ( 2 ) days
