GISS 868024 PAIR OF 85CM PLASTIC SIGNALLING POST WHITE/RED
Pair of plastic posts
See technical informationSee documentsReferences
GISS:868024
Rubix:217A4973
EAN:3660338219085

Documents
Product details : GISS 868024 PAIR OF 85CM PLASTIC SIGNALLING POST WHITE/RED
Pair of white/red plastic signalling posts, diameter 40 mm.
.
Black ballastable bases offering good stability. .
Height 85 cm.
Black ballastable bases offering good stability. .
Height 85 cm.
Technical specifications
Attributes
| Height | 85 cm |
|---|---|
| Colour | white |
| Diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 37.65 excl. VAT
/ Each
£ 45.18 incl. VAT
- Usually arrives within 14 working days
