• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
POST01-O ORANGE POST WITH TWO REFLECTIVE STRIPS

POST01-O ORANGE POST WITH TWO REFLECTIVE STRIPS

Signage posts Skipper TM

See technical information
References
Skipper TM:POST01-O
Rubix:239A2987
brand logo

Product details : POST01-O ORANGE POST WITH TWO REFLECTIVE STRIPS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 25.42 excl. VAT
/ Each
£ 30.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TENSATOR POST AND BASE TWIN PACK BLACK/WHITE WEBBING 875T-33-S3360U-3B-D3 - TENSABARRIER ROTATING STAINLESS POST RED/WHITE WEBBINGPOST04 BLACK POST COLLAR TO FIT THE DISPENSERS AND BINS TO FOR WASTE &TENSATOR YELLOW PLASTIC POST AND YELLOW/BLACK WEBBING 885-35-D4SKIPPERTM SKIPPER01-YBY SKIPPER UNIT - YELLOW BLACK &MORAVIA 90DEG ANGLE POST PC 1000/100/100 194.18.205SKIPPER01-BBY BLUE SKIPPER TOPPER WITH BLACK & YELLOW CHEVRON WEBBING360U-1P-D4 - TENSABARRIER ROTATING CHROME POST BLACK/YELLOW WEBBINGTENSATOR BLACK PLASTIC POST AND WEBBING 885-33-B9TENSATOR YELLOW PLASTIC POST AND BLACK WEBBING 885-35-B9SKIPPER01-BRW BLUE SKIPPER TOPPER WITH RED & WHITE CHEVRON WEBBINGTENSATOR HD BLACK POST AND YELLOW/BLACK WEBBING 886-33-D4DUMMY01-O ORANGE SKIPPER DUMMYDUMMY01-Y YELLOW SKIPPER DUMMYTENSATOR ADVANCE STAINLESS POST BLACK WEBBING 889U-3S-B9
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap