TENSATOR RED PLASTIC POST AND RED/WHITE WEBBING 885-21-D3


Tensabarrier® Outdoor Post

References
tensator:885-21-D3
rubix:2520931
brand logo
brand logo
Technical specifications
Height940 cm
ColourRed
See all Specifications

Product details : TENSATOR RED PLASTIC POST AND RED/WHITE WEBBING 885-21-D3


Tensabarrier's Outdoor post features a hollow base that is super lightweight when empty, but can be filled with sand or water for stability. Ideal for use in the field with quick, simple break down and assembly, allowing for hassle free storage and transportation. Also ideal for industrial environments that require a flexible and sturdy barrier that can suit a temporary or permanent barrier solution.

Applications

Super light when empty for easy transportation
Available in 5 different plastic post colours (Black, Red, Yellow,
Blue, White)
Suitable for outdoor use, but should not be permanently placed outside
4-way connectivity
Constant torque webbing retraction
Supplied with anti-tamper tape end as standard
3.65m webbing option
Accommodates the full range of sign holders

Technical specifications


Attributes
Height940 cm
ColourRed
TypeRetractable Belt
Secondary colourWhite
Diameter65 mm
Show UNSPSC/ECL@SS
£ 95.70 excl. VAT
/ Each
£ 114.84 incl. VAT
  • Usually arrives within 14 working days