• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,765)
  • Aid and Fire safety(134)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Marker/barrier
  6. Signage posts
  7. TENSATOR HD YELLOW POST AND BLACK WEBBING 886-35-B9

TENSATOR HD YELLOW POST AND BLACK WEBBING 886-35-B9

Post

See technical information

References

Tensator:886-35-B9
Rubix:2520924
brand logo
brand logo

Product details : TENSATOR HD YELLOW POST AND BLACK WEBBING 886-35-B9


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 118.47 excl. VAT
/ Each
£ 142.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SKIPPER01-O-CAUTION-DNE ORANGE SKIPPER WITH YELLOW CAUTION DO NOT ENTETENSATOR POST AND BASE TWIN PACK BLACK/WHITE WEBBING 875T-33-S3360U-33-B9 - TENSABARRIER ROTATING BLACK POST WEBBINGTENSATOR POST AND BASE TWIN PACK RED/BLACK WEBBING 875T-21-S2TENSATOR YELLOW PLASTIC POST AND RED/WHITE WEBBING 885-35-D3GISS 868024 PAIR OF 85CM PLASTIC SIGNALLING POST WHITE/REDPOST05-O ORANGE POST CAP FOR TOP OF THETENSATOR ADVANCE STAINLESS POST BLACK/YELLOW WEBBING 889U-3S-D4TENSATOR HD BLACK POST AND YELLOW/BLACK WEBBING 886-33-D4TENSATOR ADVANCE BLACK POST RED WEBBING 889U-33S-R5TENSATOR HD BLACK POST AND RED/WHITE WEBBING 886-33-D3SKIPPERTM POST01-Y POST - YELLOWDUMMY01-O ORANGE SKIPPER DUMMYTENSATOR BLACK PLASTIC POST AND RED/WHITE WEBBING 885-33-D3MORAVIA 90DEG ANGLE POST PC 1000/100/100 194.18.205
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap