SKYTEC SKY1035 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 11/XXL
SKYTEC SKY103 CUT PROTECTION GLOVES SAPPHIRE XTREME
See technical informationReferences
Skytec:SAPPHIRE XTREME 11/XXL
Rubix:232A1049
Manufacturer :SKY1035

Product details : SKYTEC SKY1035 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 11/XXL
High cut resistance: Level E (EN 388:2016). Soft and durable for long lasting comfort. Resistant to contact heat up to 100°C. Breathable liner helps keep hands cool. Ergonomically designed for a superior fit. Seamless liner prevents irritation. Flexible with a high level of dexterity. Excellent abrasion resistance allows for long term use. Special micro form coating provides excellent dry, wet and oily.
Standards : EN388_4X44E ; EN407:2004
Standards : EN388_4X44E ; EN407:2004
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 2xl |
| Cutting resistance level | e |
| Main material | polyester |
| Abrasion resistance level | 4 |
| Material | polyester / hppe / nylon |
Show UNSPSC/ECL@SS
£ 19.03 excl. VAT
/ Each
£ 22.84 incl. VAT
- In stock: Next day delivery
