X-DURA 3 DIGIT PU Cut Level C Safety Glove TG5220
Size | 7 |
---|---|
Cutting resistance level | C |
Main material | Polyester |
Size | 7 |
---|---|
Cutting resistance level | C |
Main material | Polyester |
Usage environment | Dry |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Type | Glove |
Secondary colour | Black |
Material | Polyester/HPPE/ Glass/Elastane |
Usually arrives within 14 working days