TEGERA 8355 LEATHER GLOVE 8 M


Leather glove TEGERA 8355

References
tegera:8355-8
rubix:386A1739
ean:7340118317939
brand logo
brand logo
Technical specifications
Size8
Cutting resistance level3
Main materialLeather
See all Specifications

Product details : TEGERA 8355 LEATHER GLOVE 8 M


TEGERA® 8355, Cut resistant glove, winter-lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level B, KEVLAR® fiber, Thinsulate™ 40g, Cat. II, water repellent, for allround work

Technical specifications


Attributes
Size8
Cutting resistance level3
Main materialLeather
Abrasion resistance level2
CoatingKevlar
TypeGlove
Show UNSPSC/ECL@SS
£ 41.33 excl. VAT
/ Each
£ 49.60 incl. VAT
  • Usually arrives within 14 working days