References
Festo:HAPG-94
Rubix:391A2244
Manufacturer :542436
EAN:4052568180492

Documents
Product details : FESTO 542436 ADAPTER KIT
Adapter kit HAPG-94 for the combination of grippers with drives. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Adapter kit HAPG-94 for combining grippers with actuators. Mounting orientation=any, Corrosion resistance class KBK=2, Material note=copper- and PTFE-free, Plate material information=wrought aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 116,7 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 114.82 excl. VAT
/ Each
£ 137.78 incl. VAT
- Delivery usually within ( 16 ) days