References






Documents
Product details : BUNKER 07136 S1 SLIDING BOX BLACK
Safeguard your tools with robust BUNKER boxes, specifically built for in-vehicle storage. The BUNKER S1 Tool Storage Sliding Box securely fastens to your van's floor, offering excellent protection against theft while keeping your tools well-organised. Constructed from heavy-duty steel, this box features a spacious sliding drawer that moves effortlessly on ball bearings. As well as being securely bolted to the vehicle floor, the box has a tough security lock (supplied with two keys) and a discreet built-in holder for an AirTag, allowing you to track your tools in case they go missing. The BUNKER S1 SLIDING BOX has been rigorously tested and certified as Silver by Sold Secure, the UK’s leading authority on security products and Secured by Design, the official police security initiative. It comes with all the necessary fixings for installation in your vehicle. You can also complement it with additional BUNKER van storage boxes to tailor your vehicle storage to your specific requirements. AirTag holder fits any Bluetooth trackable device. AirTag not included.
Strengths
- All BUNKER® storage comes with a 12-month warranty, extended to 10 years upon registration
- Reinforced vehicle fixing points
- Rigid steel construction with durable phosphate coating
- Tough security lock
- Built-in holder for AirTag
- Tested and certified by Sold Secure and police-backed Secured by Design
Technical specifications
| Number of drawers | 1 |
|---|---|
| Height | 312 mm |
| Width | 500 mm |
| Depth | 1200 mm |
- Delivery usually within ( 7 ) days
