BOTT 16925257.11 VERSO 1050 X 550 X 1000H DRAWER CABT
verso drawer cabinet with 9 drawers WxDxH: 1050x550x1000mm RAL 7035/5010
See technical informationReferences
Bott:16925257.11
Rubix:2584319
EAN:5039350023969


Product details : BOTT 16925257.11 VERSO 1050 X 550 X 1000H DRAWER CABT
verso drawer cabinet with 9 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 8x 100mm, 1x 125mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x1000mm.
Technical specifications
Attributes
| Number of drawers | 9 |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,013.96 excl. VAT
/ Each
£ 1,216.75 incl. VAT
- Delivery usually within ( 16 ) days