HSS miller for key placement (Woodruff) Dormer
Diameter | 16 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 16 mm |
Diameter | 16 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 16 mm |
Number of teeth | 3 |
Total length | 79 mm |
Body material | HSS-E / PM |
Capacity length | 30.5 mm |
Cutting angle | 40 ° |
Usually arrives within 14 working days