DORMER C12322.0 DRILL 22.00 MM 5984381


Key-way cutter C123

References
dormer:C12322.0
rubix:2012155
ean:7320760353677
Slot Drill 22.00 mm DIN 844K
brand logo
Technical specifications
Diameter22 mm
Type of tailWELDON
Tail diameter20 mm
See all Specifications

Product details : DORMER C12322.0 DRILL 22.00 MM 5984381


HSS-E-PM mid-length key-way cutter with weld-on shaft DIN 844K N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter22 mm
Type of tailWELDON
Tail diameter20 mm
Number of teeth2
Total length104 mm
Body materialHSS-E / PM
Machining materialUnalloyed steels, titanium, nickel and copper alloys
Capacity length53.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 121.50 excl. VAT
/ Each
£ 145.80 incl. VAT
  • Usually arrives within 14 working days