References
GISS Cutline:UK-OEMSC216
Rubix:218A5700
Manufacturer :OEMSC216

Product details : CUTLINE UK-OEMSC216 OEMSC216 16MM CARBIDE 2FL SLOT DRILL ALCRN
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Tail diameter | 16 mm |
| Length of cut | 32 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 64.71 excl. VAT
/ Each
£ 77.65 incl. VAT
- Usually arrives within 14 working days
