References
Dormer:S5246.0XR0.3
Rubix:376A3874
EAN:7320760682050



Product details : DORMER S5246.0XR0.3 6706656
VHM 4-flute corner-radius end mill with extra short cutting-edge length. Necked shank with long projection length. DIN 6335 HA cylindrical shank. 40° helix and -6° rake angle. TiSiN coated for hardened steel >49 HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 10 mm |
| Total length | 75 mm |
| Cutting material | carbide |
| Coating | tisin |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 64.41 excl. VAT
/ Each
£ 77.29 incl. VAT
- Usually arrives within 14 working days
