Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
"PRESTO 3/16X1/4"" 2FLUTE HSS SCR/SHNK SH/S SLOT DRILL BS122/4 30131-316"
"PRESTO 3/16X1/4"" 2FLUTE HSS SCR/SHNK SH/S SLOT DRILL BS122/4 30131-316"
Slot Drill
References
presto:
30131-316-14
rubix:
2541022
Technical specifications
Type of tail
Straight
Number of teeth
2
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : "PRESTO 3/16X1/4"" 2FLUTE HSS SCR/SHNK SH/S SLOT DRILL BS122/4 30131-316"
Technical specifications
Attributes
Type of tail
Straight
Number of teeth
2
Body material
HSS
Coating
P0 Bright
Type
Slot Drill
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.32
excl. VAT
/
Each
£
21.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER C4008.0 5984989
DORMER HSS CUTTER 63.0X1.6 D76363.0X1.6
ROTABROACH SRCV300 STANDARD SERIES M42 CUTTERS 30MM
DORMER C92210.0 END MILL 10.00 MM 5985816
DORMER HSCO TICN CUTTER 30.0 C42830.0
DORMER C40010.0 5984954
DORMER C9073.0 5985644
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 2 867475
DORMER C29920.0 5984179
DORMER HSCO TICN CUTTER 6.0 C4286.0
DORMER PRIMAX-CUTTER C90730.0
DORMER C1103.0 DRILL 3.00 MM 5984089
DORMER C1102.0 DRILL 2.00 MM 5983863
DORMER HSCO SUP-R PMX CUTTER 6.0 C4926.0
DORMER C2464.0 END MILL 4.00 MM 5984197