DORMER C9073.0 5985644


HSS miller Dormer

References
dormer:C9073.0
rubix:376A1829
ean:7320760075913
End Mill 3.00 mm DIN 844K
brand logo
Technical specifications
Diameter3 mm
Type of tailWELDON
Tail diameter6 mm
See all Specifications

Product details : DORMER C9073.0 5985644


Technical specifications


Attributes
Diameter3 mm
Type of tailWELDON
Tail diameter6 mm
Number of teeth3
Length of cut8 mm
Total length52 mm
Body materialHSS
Cutting angle45 °
Show UNSPSC/ECL@SS
£ 49.47 excl. VAT
/ Each
£ 59.36 incl. VAT
  • Usually arrives within 14 working days