DORMER C30611.0 DRILL 11.00 MM 5984679


Slot Drill

References
dormer:C30611.0
rubix:2012274
ean:7320760572559
Slot Drill 11.00 mm DIN 327D
brand logo
Technical specifications
Diameter11 mm
Type of tailWELDON
Tail diameter12 mm
See all Specifications

Product details : DORMER C30611.0 DRILL 11.00 MM 5984679


HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° uncoated 3-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Titanium non-alloyed (<200 HB <700 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Copper (<100 HB <350 N/mm²)
Béta-Brass Bronze (<200 HB <700 N/mm²)
Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter11 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth3
Total length70 mm
Body materialHSS-E / PM
Capacity length13 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 53.01 excl. VAT
/ Each
£ 63.61 incl. VAT
  • Usually arrives within 14 working days