DORMER C306 22MM HSCO-XP PRIMAX F/SHANK 3 FLUTE S/S S/DRILL


Slot Drill

References
dormer:C30622.0
rubix:2012289
ean:7320760572702
Slot Drill 22.00 mm DIN 327D
brand logo
Technical specifications
Diameter22 mm
Type of tailWELDON
Tail diameter20 mm
See all Specifications

Product details : DORMER C306 22MM HSCO-XP PRIMAX F/SHANK 3 FLUTE S/S S/DRILL


HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° uncoated 3-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Titanium non-alloyed (<200 HB <700 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Copper (<100 HB <350 N/mm²)
Béta-Brass Bronze (<200 HB <700 N/mm²)
Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter22 mm
Type of tailWELDON
Tail diameter20 mm
Number of teeth3
Total length88 mm
Body materialHSS-E / PM
Capacity length37.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 110.75 excl. VAT
/ Each
£ 132.90 incl. VAT
  • Usually arrives within 14 working days