DORMER HSCO CUTTER 13.0 C35313.0


Slot Drill

References
dormer:C35313.0
rubix:1070121
ean:7320760573112
Slot Drill 13.00 mm DIN 327D
brand logo
Technical specifications
Diameter13 mm
Type of tailWELDON
Tail diameter12 mm
See all Specifications

Product details : DORMER HSCO CUTTER 13.0 C35313.0


HSS-E-PM Extra short key-way cutter with weld-on shaft PRIMAX DIN 327D N 30° Super-G coated 3-cutter for steel <1200 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.

Strengths

Alcrona coating
N mill Type
Slotting, ramping, Diving mill direction
Din 327 D mill standard

Applications

• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter13 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth3
Total length73 mm
Body materialHSS-E / PM
Capacity length27.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 80.18 excl. VAT
/ Each
£ 96.22 incl. VAT
  • Usually arrives within 14 working days