WALTER F2252.BN.125.Z05.12.S685 MILLING CUTTERS W/CARTRIDGES 5000722
Slotting Cutter
See technical informationReferences
Walter:F2252.BN.125.Z05.12.S685
Rubix:290A8114
Manufacturer :5000722

Product details : WALTER F2252.BN.125.Z05.12.S685 MILLING CUTTERS W/CARTRIDGES 5000722
ALTIUS
Strengths
•Cross-toothed, cuts on three sides
2 Cutting edges per indexable insert
2 Cutting edges per indexable insert
Applications
Slot Milling
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 32 mm |
| Number of teeth | 5 |
| Length of cut | 14 mm |
| Total length | 50 mm |
| Cutting material | carbide |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Capacity length | 50 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 2,478.66 excl. VAT
/ Each
£ 2,974.39 incl. VAT
- Usually arrives within 14 working days