References
Festo:DAMF-25-FKP
Rubix:390A5884
Manufacturer :2349282
EAN:4052568253592

Documents
Product details : FESTO 2349282 ADAPTER PLATE
Adapter plate DAMF-25-FKP Size=25, Corrosion resistance classification CRC=1, Ambient temperature=-10 - 60 °C, Product weight=265 g, Materials note=Conforms to RoHS
Adapter plate DAMF-25-FKP 2349282
Technical specifications
Attributes
| Logistic Weight | 257 g |
|---|---|
| Type | adapter plate |
Show UNSPSC/ECL@SS
£ 83.00 excl. VAT
/ Each
£ 99.60 incl. VAT
- Delivery usually within ( 6 ) days