FESTO 564870 WATER SEPARATOR MS6-LWS-1/2-U-V


MS6-LWS water cutter

References
festo:MS6-LWS-1/2-U-V
rubix:118A2431
manufacturer :564870
ean:4052568211875
MS6-LWS-1/2-U-V Water separator
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
Min. service pressure 2 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 564870 WATER SEPARATOR MS6-LWS-1/2-U-V


Water separator MS6-LWS-1/2-U-V Condensate drain through fully automatic Condensate drain valve. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic, Design structure=Centrifugal separator

Technical specifications


Attributes
Logistic Weight947,8 g
Threading diameter (inch)1/2 ''
Min. service pressure 2 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 286.47 excl. VAT
/ Each
£ 343.76 incl. VAT
  • In stock: Next day delivery