References
SMC:ADH4000-F04
Rubix:118A2302
Manufacturer :ADH4000-F04
EAN:3618035599313

Technical specifications
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Max. service pressure | 16 bar |
Documents
Product details : SMC ADH4000-F04 AUTO DRAIN
Heavy duty auto drain series ADH4000 can be maintained without changing existing piping. There is no need for electric power and no waste of air. Float style drain allows automatic drain discharge without electric power.
Thread: F (G)
Accessory: None
Accessory: None
Technical specifications
Attributes
| Logistic Weight | 1341 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Max. service pressure | 16 bar |
| Min. service pressure | 0.5 bar |
| Flow | 0.4 l/min |
| Material | rubber |
| Connection | g1/2 |
Show UNSPSC/ECL@SS
£ 201.04 excl. VAT
/ Each
£ 241.25 incl. VAT
- Delivery usually within ( 4 ) days