References
SMC:KQT04-00
Rubix:119A3463

Product details : SMC KQT04-00 FITTING
KQ uni-fit one-touch fittings only require hand tightening to assemble and a snug of the wrench to attain a positive seal in 1/3 of the time of conventional fittings. The innovative design allows use of uni-fit one-touch fittings with NPT, NPTF, RC(PT), and G(PF) threads making the uni-fit design both versatile and time saving. KQ fittings give you identical heights when used in manifolds or other side by side applications enhancing the appearance of your equipment. KQ fittings are available to order in multiples of 10
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Material | nylon, soft nylon, polyurethane |
| Connection 1 | 4 |
| Connection 2 | 4 |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 43.80 excl. VAT
/ 10 pieces
£ 52.56 incl. VAT
- Delivery usually within ( 21 ) days