Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 578284 PUSH-IN L-FITTING NPQH-L-G14-Q8-P10
FESTO 578284 PUSH-IN L-FITTING NPQH-L-G14-Q8-P10
Push-in L-fitting
References
festo:
NPQH-L-G14-Q8-P10
rubix:
118A4178
manufacturer :
578284
ean:
4052568059873
Technical specifications
Material
Nickel Plated Brass
Connection 1
G 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 578284 PUSH-IN L-FITTING NPQH-L-G14-Q8-P10
Push-in L-fitting NPQH-L-G14-Q8-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
26,1
g
Material
Nickel Plated Brass
Connection 1
G 1/4
Profile
NPQH-L
Connection 2
5,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.40
excl. VAT
/ 10
pieces
£
55.68
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 578339 PUSH-IN FITTING NPQH-D-G18-Q6-P10
SMC KQ2LE08-00A-X35 ONE-TOUCH FITTING
SMC KQG2S06-M5 STAINLESS STEEL ONE-TOUCH FITTING
SMC KQG2L16-00 ONE-TOUCH FITTING SUS 316
FESTO 13694 MULTI-TUBE CONNECTOR KM-22-B
MECALINE 859986 TRIPLE BRANCH 10 - 3/8
FESTO 570457 PUSH-IN CONNECTOR
FESTO 153140 PUSH-IN Y-FITTING QSY-1/4-6
FESTO 578352 PUSH-IN FITTING
FESTO 177686 PUSH-IN FITTING CQ-3/4-22
FESTO 186306 PUSH-IN L-FITTING,SELF-SEALING QSMKL-G1/4-6
SMC KQ2F08-01G STAINLESS STEEL FITTINGS
SMC KQ2ZD04-03AS BRASS FITTING 3/8 MALE THREAD I 4 TUBE
NORGREN 101451248 PFIT 12MM-R1/2 ELBOW ADAPTER
FESTO 1489614 FITTING