References
Festo:NPFC-Y-R38-2G38-MFF
Rubix:116A7913
Manufacturer :8030233
EAN:4052568063351

Documents
Product details : FESTO 8030233 Y-FITTING NPFC-Y-R38-2G38-MFF
Y-fitting NPFC-Y-R38-2G38-MFF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 86,66 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 3/8xr 3/8 |
| Profile | y |
| Connection 2 | 11 |
Show UNSPSC/ECL@SS
£ 39.40 excl. VAT
/ 10 pieces
£ 47.28 incl. VAT
- Delivery usually within ( 2 ) days