FESTO 36198 PROXIMITY SWITCH SMEO-4U-K-LED-24


SMEO-4 Proximity switch

References
festo:SMEO-4U-K-LED-24
rubix:119A9090
manufacturer :36198
ean:4052568068189
SMEO-4U-K-LED-24 Proximity Sensor
brand logo
Technical specifications
TypeSMEO
Min. tension12 V
Max. tension27 V
See all Specifications

Product details : FESTO 36198 PROXIMITY SWITCH SMEO-4U-K-LED-24


Proximity Sensor SMEO-4U-S-LED-24-B With reed contact and light-emitting diode, without Mounting kit. Design=Round, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Reed magnetic

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x140x20 mm
Logistic Weight69,59 g
TypeSMEO
Min. tension12 V
Max. tension27 V
MaterialPET, TPE-U
Show UNSPSC/ECL@SS
£ 83.98 excl. VAT
/ Each
£ 100.78 incl. VAT
  • In stock: Next day delivery