FESTO 537710 RECEIVER SOEG-E-M18W-NA-K-2L

SOEG Optoelectric sensor

See technical information
References
Festo:SOEG-E-M18W-NA-K-2L
Rubix:129A8013
Manufacturer :537710
EAN:4052568088774
SOEG-E-M18W-NA-K-2L Receiver
Technical specifications
Typesoeg
Min. tension10 V
Max. tension36 V
See all Specifications

Product details : FESTO 537710 RECEIVER SOEG-E-M18W-NA-K-2L


Receiver SOEG-E-M18W-NA-K-2L Round design, with 90° angled beam Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight139,2 g
Typesoeg
Min. tension10 V
Max. tension36 V
Materialbrass chrome plated, tpe-u
Show UNSPSC/ECL@SS
£ 91.47 excl. VAT
/ Each
£ 109.76 incl. VAT
  • Delivery usually within ( 14 ) days