GPC BSS204 SMOKING SHELTER


Smoking Shelter With Twinwall Sides

References
gpc industries:BSS204
rubix:220A6423
brand logo
brand logo
Technical specifications
Width1250 mm
Length1980 mm
Height2040 mm

Product details : GPC BSS204 SMOKING SHELTER


Made from robust, high quality plastic
Ideal for many applications kitchens/cafeterias, janitorial closets, schools, offices etc
Anti-wear mesh hinges that provide a snap closure
Hygienic - easy to clean
Features 1 shelf

Technical specifications


Attributes
Width1250 mm
Length1980 mm
Height2040 mm
Show UNSPSC/ECL@SS
£ 2,057.45 excl. VAT
/ Each
£ 2,468.94 incl. VAT
  • Usually arrives within 14 working days