References
GPC Industries:BSSP7Z
Rubix:386A6601
Manufacturer :BSSP7Z
Product details : GPC BSSP7Z OPTIONAL SINGLE SIDE PANEL 1220 X 80 1085
Weight kg: 20
3 Year Guarantee
Strengths
Exceptionally sturdy
Applications
Sets boundary for smokers
Technical specifications
Attributes
| Length | 1220 mm |
|---|---|
| Width | 2000 mm |
| Height | 1085 mm |
Show UNSPSC/ECL@SS
£ 658.66 excl. VAT
/ Each
£ 790.39 incl. VAT
- Delivery usually within ( 21 ) days

