References
Festo:SMPO-8E
Rubix:119A9655
Manufacturer :178563
EAN:4052568014377

Documents
Product details : FESTO 178563 PROXIMITY SWITCH SMPO-8E
Proximity Sensor SMPO-8E Pneumatic, for drives with T-slot, without Mounting kit. Design=for T-slot, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Measuring principle=Magnetic, Operating pressure=2 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [6:4:4]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x22x114 mm |
|---|---|
| Logistic Weight | 16,1 g |
| Type | smpo |
| Min. tension | 5 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 62.18 excl. VAT
/ Each
£ 74.62 incl. VAT
- In stock: Next day delivery