FESTO 551369 PROXIMITY SWITCH SME-10M-ZS-24V-E-2,5-L-&
Proximity switch SME-10
See technical informationSee documentsReferences
Festo:SME-10M-ZS-24V-E-2,5-L-OE
Rubix:119A9938
Manufacturer :551369
EAN:4052568094713

Documents
Product details : FESTO 551369 PROXIMITY SWITCH SME-10M-ZS-24V-E-2,5-L-&
Magnetic Reed cylinder switch for round slot, can be pushed in lengthways.
Strengths
Measuring principle: magnetic reed
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Logistic Weight | 23,88 g |
|---|---|
| Type | sme |
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | pa-reinforced, high-alloy stainless steel, tpe-u |
Show UNSPSC/ECL@SS
£ 35.49 excl. VAT
/ Each
£ 42.59 incl. VAT
- Delivery usually within ( 8 ) days